Motion
MR 5414
Adhesive - Rubber Compatible, 5 fl oz Package, 24 hr Cure Time, Black color
Mi Item #01510223
MFR #MR 5414
Price$18.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Rubber Compatible, 5 fl oz Package, 24 hr Cure Time, Black color
Mi Item #01510223
MFR #MR 5414

Mfr description
234930 30540 BLK CONTACT ADHES 5 FO TB
  • A professional, solvent-based adhesive with neoprene that blends in with black-colored fabrics, rubbers, weatherstripping and other porous materials
  • Withstands temperature extremes and is resistant to gasoline, kerosene and other solvents
  • Fast drying and waterproof
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.02/each

Specifications

Dimensions

  • Container Size
    5.00 oz
  • Package Size
    5 fl oz (US)

Details

  • Application
    Typical applications includedoor and trunk moldings, all types of weatherstripping, vinyltops, and fabric backed vinyl upholstery.
  • Color
    Black
  • Cure Time
    24 hr
  • Fixture Time
    15 min.
  • Flammability
    Not Flammable
  • Material Comp
    Rubber
  • Max Operating Temperature
    +180 °F
  • Operating Temperature Range
    Maximum of +180 °F
  • Package Type
    Tube
  • Product Form
    Liquid
  • Standards Met
    CFIA
  • Substrate
    Weather Stripping, Vinyl, Rubber, Wood, Metal
  • Type
    Non-Sag, High Density, High Impact Resistance Wearing Compound
  • UPC_NO
    079340305403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)