Motion
SI 5920
Gasket Sealant - Paste, Copper Color, 70 ml, Tube
Mi Item #01510225
MFR #SI 5920
Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Copper Color, 70 ml, Tube
Mi Item #01510225
MFR #SI 5920

Mfr description
198818 30542 5920 COPPER RTV 70ML TB/CG
  • One-part RTV silicone that has superior flexibility and adhesion
  • Excellent high temperature resistance
  • Medium body and easy to dispense
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.24/each

Specifications

Dimensions

  • Package Size
    70 ml
  • Specific Gravity
    1.3

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Base Type
    Silicone
  • Chemical Base
    Oxime Silicone Rubber
  • Color
    Copper
  • Container Type
    Tube
  • Flash Point
    199.4 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -65 to +700 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Type
    Anaerobic
  • UPC_NO
    079340305427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)