Motion
NS 5109
Gasket Sealant - Paste, Gray Color, 7 fl oz, Tube
Mi Item #01510234
MFR #NS 5109
Price$27.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Gray Color, 7 fl oz, Tube
Mi Item #01510234
MFR #NS 5109

Mfr description
226654 30558 HI TEMP GSKT SLNT 7 FO TB
  • Slow-setting, non-hardening, high-temperature sealant
  • Recommended for heavy-duty applications
  • Seals up to 5,000 psi
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.55/each

Specifications

Dimensions

  • Package Size
    7 fl oz (US)
  • Specific Gravity
    0.85

Details

  • Application
    Gaskets, Sealing
  • Chemical Base
    Isopropanol/Resin
  • Color
    Gray
  • Dry Time Class
    Slow Drying
  • Max Pressure
    34 MPa
  • Operating Temperature Range
    -50 to +600 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • UPC_NO
    079340305588
  • Viscosity
    75,000 to 110,000 cP
  • Viscosity Class
    Very High Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)