Motion
30560
Superflex Silicone Sealant - Blue, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
Mi Item #01510236
MFR #30560
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Blue, Acetoxy silicone Base, 80 ml, Tube, 24 hr Cure Time, Form: Paste
Mi Item #01510236
MFR #30560

Mfr description
270642 30560 SUPERFLEX BLUE RTV 80ML CG
  • Replaces almost any cut gasket
  • Makes reliable “formed-in-place” gaskets that resist cracking, shrinking and migrating
  • Coats pre-cut gaskets to increase reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Package Size
    80 ml
  • Specific Gravity
    1.04 @ 25 °C
  • Weight
    0.28 lbs

Details

  • Application
    Gaskets
  • Chemical Base
    Acetoxy silicone
  • Color
    Blue
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +500 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Prop 65 Statement
    Reproductive Harm
  • UPC_NO
    079340305601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)