Motion
SI CB
MI ITEM #01510250
MFR #SI CB
Price$58.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01510250
MFR #SI CB

Mfr description
232872 39401 SIL CARB GRS MIX 280GRT 1LB
  • Standard abrasive paste for fast metal removal
  • Produces a smooth, flat surface but not a polished one
  • Leaves a rust-preventing film on lapped surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.18/each

Specifications

Details

  • Compound Grade
    Fine
  • Container Capacity
    1 lb
  • Grit Number
    280
  • Lapping Compound Type
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)