Motion
SI CB
Mi Item #01510288
MFR #SI CB
Price$60.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01510288
MFR #SI CB

Mfr description
232949 39439 SIL CARB GRS MIX 180GRT 1LB
  • Standard abrasive paste for fast metal removal
  • Produces a smooth, flat surface but not a polished one
  • Leaves a rust-preventing film on lapped surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.86/each

Specifications

Details

  • Compound Grade
    Medium
  • Container Capacity
    1 lb
  • Grit Number
    180
  • Lapping Compound Type
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)