Motion
CLOVER
Mi Item #01510400
MFR #CLOVER
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01510400
MFR #CLOVER

Mfr description
233169 39549 SIL CARB GRS MIX 600GRT 1LB
  • Standard abrasive paste for fast metal removal
  • Produces a smooth, flat surface but not a polished one
  • Leaves a rust-preventing film on lapped surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.45/each

Specifications

Details

  • Compound Grade
    Very Fine
  • Container Capacity
    1 lb
  • Grit Number
    600
  • Lapping Compound Type
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)