Specifications
Dimensions
- Cartridge Size400 ml
Details
- ApplicationUse with No. 2WKR2 Repair Dispenser
- For Use WithLoctite Fixmaster Rapid Rubber Repair Dispenser
- MaterialRubber
- Package Quantity6
- TypeMixing Nozzle
- UPC_NO079340396333
Overview
Mfr description
243335 39633 FIXMASTER RAP/RUB STAT