Motion
LB C-200
High Temperature Dry Film or Powder Lubricant - Can, 1.3 lb
MI ITEM #01510455
MFR #LB C-200
Price$189.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Dry Film or Powder Lubricant - Can, 1.3 lb
MI ITEM #01510455
MFR #LB C-200

Mfr description
233496 39893 C-200 SOLID FILM LUBR
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$189.96/each

Specifications

Dimensions

  • Container Size
    1.3 lb
  • Weight
    1.52 lbs

Details

  • Color
    Black
  • Composition
    Dry Film, Ethylbenzene, Graphite, Hydrotreated Heavy Naphthenic, Lead Monoxide, Molybdenum Disulphide, Petroleum Distillates, Residual Oil (Petroleum) Solvent Dewaxed, Tallow, Toluene, Xylenes, Calcium Salt
  • Container Type
    Can
  • Type
    High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)