Motion
39894
High Temperature Dry Film or Powder Lubricant - Can, 10 lb
MI ITEM #01510456
MFR #39894
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Dry Film or Powder Lubricant - Can, 10 lb
MI ITEM #01510456
MFR #39894

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
233499 39894 C-200 SOLID FILM LUBR 10LB

Specifications

  • Type
    High Temperature
  • Container Size
    10 lb
  • Composition
    Dry Film, Ethylbenzene, Graphite, Hydrotreated Heavy Naphthenic, Lead Monoxide, Molybdenum Disulphide, Petroleum Distillates, Residual Oil (Petroleum) Solvent Dewaxed, Tallow, Toluene, Xylenes
  • Color
    Black
  • Weight
    10.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text