Motion
LB 8017
High Temperature Dry Film or Powder Lubricant - Can, 10 lb
Mi Item #01510459
MFR #LB 8017
Price$660.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Dry Film or Powder Lubricant - Can, 10 lb
Mi Item #01510459
MFR #LB 8017

Mfr description
233503 39897 MOLY DRY FILM 10LB CN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$660.36/each

Specifications

Dimensions

  • Container Size
    10 lb
  • Specific Gravity
    1.51
  • VOC Content
    0.49
  • Weight
    11.41 lbs

Details

  • Color
    Gray
  • Composition
    Diethylbenzene, Dry Film with Moly, Ethylbenzene, Graphite, Light Arom, Mesitylene, Molybdenum Disulphide, Solvent Naphtha (Petroleum), Toluene, Trimethylbenzene, Tristearate-Al, Xylenes, Cumene
  • Container Type
    Can
  • Flammability
    Flammable
  • Flash Point
    84.2 °F
  • Regulations
    No
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)