Motion
LB 8044
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Gray
Mi Item #01510461
MFR #LB 8044
Price$94.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Gray
Mi Item #01510461
MFR #LB 8044

Mfr description
233507 39901 ZINC ANTI-SEIZE 1LB CN
  • A smooth, homogenous mixture of zinc dust and petrolatum
  • Prevents seizing during assembly or disassembly of threaded or unthreaded metal joints--particularly if these metal joints involve aluminum or aluminum alloys
  • Provides corrosion protection for both aluminum and ferrous metal (iron base) components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$94.09/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.31
  • VOC Content
    No VOC
  • Weight
    1.21 lbs

Details

  • Additives Included
    Zinc
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Assembly of Aluminum, Brass and Copper Materials, Protects Aluminum and Ferrous Surfaces up to 700 Degrees Fahrenheit
  • Color
    Gray
  • Composition
    Calcium Oxide, Lead, Silica, Zinc Oxide, Zinc, Butyl Hydroxytoluene
  • Container Type
    Can
  • Features & Benefits
    • A smooth, homogenous mixture of zinc dust and petrolatum • Prevents seizing during assembly or disassembly of threaded or unthreaded metal joints--particularly if these metal joints involve aluminum or aluminum alloys • Provides corrosion protection for both aluminum and ferrous metal (iron base) components • Within a metal threaded connection, it acts like an “internal galvanize” using the electrochemical properties of the zinc dust to protect iron surfaces
  • Flash Point
    Greater Than 200 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340399013
  • Max Operating Temperature
    750 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Series
    PC-1P
  • Temperature Range
    -29 to +398 °C
  • Type
    General Purpose
  • UPC_NO
    079340399013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)