Motion
EA 3473
Putty - 1 lb, Tub, Color: Gray, Application: Trowelable, Quick Set
MI ITEM #01510465
MFR #EA 3473
Price$100.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty - 1 lb, Tub, Color: Gray, Application: Trowelable, Quick Set
MI ITEM #01510465
MFR #EA 3473

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$100.27/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Shear Strength
    4600 psi
  • Weight
    1.50 lbs

Details

  • Application
    Trowelable, Quick Set
  • Color
    Gray
  • Cure Time
    10 min
  • Full Cure
    6 hrs
  • Mix Ratio
    1:1
  • Package Type
    Tub
  • Product Form
    Paste
  • Series
    Fixmaster
  • Type
    Epoxy
  • Work Time
    3 min

Overview

Mfr description
219293 39917 FIXMASTER F/S STL PUTTY
  • Faster setting version of the Loctite Fixmaster Steel Putty
  • Sets in three minutes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought