Motion
LB 8008
C5-A High Temperature Anti-Seize Lubricant - 1 oz, Tube, Color: Copper
Mi Item #01510471
MFR #LB 8008
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A High Temperature Anti-Seize Lubricant - 1 oz, Tube, Color: Copper
Mi Item #01510471
MFR #LB 8008

Mfr description
234192 51001 C5A COPPER BASE ANTISZ 1OZ
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Container Size
    1 oz
  • Weight
    0.08 lbs

Details

  • Color
    Copper
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -29 to +982 °C
  • Type
    High Temperature
  • UPC_NO
    079340510012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)