Motion
LB 8008
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 4 oz, Tube, Color: Copper
Mi Item #01510472
MFR #LB 8008
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 4 oz, Tube, Color: Copper
Mi Item #01510472
MFR #LB 8008

Mfr description
234194 51002 C5A COPPER BASE ANTISZ 4OZ
  • Copper and graphite-based formula
  • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Container Size
    4 oz
  • Weight
    0.37 lbs

Details

  • Color
    Copper
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Mineral Oil, Petroleum Distillates, Quartz
  • Features & Benefits
    • Copper and graphite-based formula • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +982 °C
  • Type
    General Purpose, High Temperature
  • UPC_NO
    079340510029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)