Motion
LB 8008
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Copper
MI ITEM #01510476
MFR #LB 8008
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 1 lb, Can, Color: Copper
MI ITEM #01510476
MFR #LB 8008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.40/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Weight
    1.19 lbs

Details

  • Color
    Copper
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Mineral Oil, Petroleum Distillates, Quartz
  • Features & Benefits
    • Copper and graphite-based formula • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +982 °C
  • Type
    General Purpose, High Temperature
  • UPC_NO
    079340510067

Overview

Mfr description
234202 51006 C5A COPPER BASE ANTISZ 1LB
  • Copper and graphite-based formula
  • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought