Motion
LB 8008
C5-A High Temperature Anti-Seize Lubricant - 8 lb, Can, Color: Copper
Mi Item #01510479
MFR #LB 8008
Price$280.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A High Temperature Anti-Seize Lubricant - 8 lb, Can, Color: Copper
Mi Item #01510479
MFR #LB 8008

Mfr description
234207 51009 C5A COPPER BASE ANTISZ 8LB
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$280.38/each

Specifications

Dimensions

  • Container Size
    8 lb
  • Net Weight
    128 oz.
  • Specific Gravity
    1.3
  • VOC Content
    0.03
  • Weight
    8.81 lbs

Details

  • Additives Included
    Graphite
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Lubrication
  • Color
    Copper
  • Composition
    Copper, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica, Calcium Dihydroxide
  • Container Type
    Can
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340510098
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    ANL
  • Standards Met
    CFIA
  • Temperature Range
    -29 to +982 °C
  • Type
    High Temperature
  • UPC_NO
    079340510098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)