Motion
LB 8012
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Black
Mi Item #01510483
MFR #LB 8012
Price$86.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Black
Mi Item #01510483
MFR #LB 8012

Mfr description
226696 51049 MOLY PASTE 1LB BT
  • Metal-free, very low friction
  • Lubricates press fits, protects during break-in and under high static loads up to 750°F (400°C)
  • Allows maximum clamping from available torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.71/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Weight
    1.10 lbs

Details

  • Color
    Black
  • Composition
    Molybdenum Disulfide
  • Features & Benefits
    • Metal-free, very low friction • Lubricates press fits, protects during break-in and under high static loads up to 750°F (400°C) • Allows maximum clamping from available torque
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -20 to +750 °F
  • Type
    General Purpose
  • UPC_NO
    079340510494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)