Motion
LB 8504
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Black
Mi Item #01510485
MFR #LB 8504
Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Black
Mi Item #01510485
MFR #LB 8504

Mfr description
234244 51084 GRAPHITE-50 ANTI-SEIZE 1LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.69/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.2
  • VOC Content
    No VOC
  • Weight
    1.20 lbs

Details

  • Additives Included
    Graphite
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Lubrication
  • Color
    Black
  • Composition
    Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Petrolatum, Graphite
  • Container Type
    Can
  • Flash Point
    456.8 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340510845
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    EXTECH (R) RC200
  • Temperature Range
    -29 to +482 °C
  • Type
    General Purpose
  • UPC_NO
    079340510845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)