Motion
LB 8700
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Black
Mi Item #01510486
MFR #LB 8700
Price$110.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Black
Mi Item #01510486
MFR #LB 8700

Mfr description
234246 51094 MOLY-50 1LB CN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.19/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.39
  • Weight
    1.20 lbs

Details

  • Additives Included
    Molybdenum
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Lubrication
  • Certification
    MIL-PRF-83483
  • Color
    Black
  • Composition
    Molybdenum Disulfide
  • Container Type
    Can
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340510944
  • Max Operating Temperature
    750 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Series
    8700
  • Temperature Range
    -29 to +398 °C
  • Type
    General Purpose
  • UPC_NO
    079340510944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)