Motion
LB 771
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Silver
Mi Item #01510487
MFR #LB 771
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Silver
Mi Item #01510487
MFR #LB 771

Mfr description
234248 51102 NICKEL ANTI-SEIZE 1LB CN
  • Copper-free
  • Recommended for stainless steel and other metal fittings
  • Prevents corrosion, seizing, and galling in harsh, chemical environments and temperatures to 2400°F (1315°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.1
  • VOC Content
    2.47 %, 27 g/l
  • Weight
    1.20 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Lubrication
  • Color
    Silver
  • Composition
    Graphite, Nickel, Petroleum Distillates, Sodium Petroleum Sulfonates, Aluminum
  • Container Type
    Can
  • Features & Benefits
    • Copper-free • Recommended for stainless steel and other metal fittings • Prevents corrosion, seizing, and galling in harsh, chemical environments and temperatures to 2400°F (1315°C)
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340511026
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Series
    351-60AR-580
  • Temperature Range
    -54 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340511026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)