Motion
LB N-1000
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
Mi Item #01510488
MFR #LB N-1000
Price$70.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
Mi Item #01510488
MFR #LB N-1000

Mfr description
234251 51115 N-1000 HIPURE GR ANTISZ
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$70.61/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.66 lbs

Details

  • Color
    Copper
  • Composition
    Copper, Graphite, White Mineral Oil
  • Nuclear Grade
    Nuclear Grade
  • Temperature Range
    Maximum of +1800 °F
  • Type
    General Purpose
  • UPC_NO
    079340511156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)