Motion
LB N-1000
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Copper
MI ITEM #01510489
MFR #LB N-1000
Price$121.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Can, Color: Copper
MI ITEM #01510489
MFR #LB N-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$121.88/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Net Weight
    16 oz.
  • Specific Gravity
    1.23
  • Weight
    1.20 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Nuclear Grade Anti-Seize
  • Application
    Lubrication
  • Color
    Copper
  • Composition
    Graphite, White Mineral Oil, Copper
  • Container Type
    Can
  • Features & Benefits
    • Certified pure, copper-based • Suitable for critical, long-term stainless steel applications and high-nickel alloy bolting • Recommended for protecting Class 2 and 3 power plant hardware • Temperature resistant to 1,800°F (982°C)
  • Flash Point
    440.6 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340511163
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Series
    N-1000
  • Temperature Range
    Maximum of +1800 °F
  • Type
    General Purpose
  • UPC_NO
    079340511163

Overview

Mfr description
234253 51116 N-1000 HIPURE GR 1LB CN
  • Certified pure, copper-based
  • Suitable for critical, long-term stainless steel applications and high-nickel alloy bolting
  • Recommended for protecting Class 2 and 3 power plant hardware
  • Temperature resistant to 1,800°F (982°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought