Motion
51117
General Purpose Anti-Seize Lubricant - 2 lb, Can, Color: Copper
MI ITEM #01510490
MFR #51117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 2 lb, Can, Color: Copper
MI ITEM #01510490
MFR #51117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
234255 51117 N-1000 HIPURE GR ANTISZ

Specifications

  • Type
    General Purpose
  • Container Type
    Can
  • Container Size
    2 lb
  • Composition
    Copper, Graphite, White Mineral Oil
  • Color
    Copper
  • Temperature Range
    Maximum of +1800 °F
  • Nuclear Grade
    Nuclear Grade
  • Manufacturer Upc Number
    079340511170
  • Additives Included
    No Additives
  • Anti-Seize Type
    Nuclear Grade Anti-Seize
  • Application
    Lubrication
  • Flash Point
    440.6 °F
  • Form
    Paste
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -20 °F
  • Net Weight
    32 oz.
  • NSF Rating
    Not Rated
  • Series
    N-1000
  • Specific Gravity
    1.23
  • Weight
    2.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text