Motion
51147
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
MI ITEM #01510494
MFR #51147
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Copper
MI ITEM #01510494
MFR #51147

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$31.41/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.60 lbs

Details

  • Color
    Copper
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Mineral Oil, Petroleum Distillates, Quartz
  • Features & Benefits
    • Copper and graphite-based formula • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)
  • Manufacturer Upc Number
    079340511477
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +982 °C
  • Type
    General Purpose, High Temperature
  • UPC_NO
    079340511477

Overview

Mfr description
234263 51147 C5A COPPER BASE ANTISZ 8OZ
  • Copper and graphite-based formula
  • Protects metal parts from rust, corrosion, galling and seizing at temperatures to 1,800°F (982°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought