Motion
LB 771
High Temperature Anti-Seize Lubricant - 8 lb, Can, Color: Silver
Mi Item #01510495
MFR #LB 771
Price$452.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 8 lb, Can, Color: Silver
Mi Item #01510495
MFR #LB 771

Mfr description
234269 51152 NICKEL ANTI-SEIZE 8LB CN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.16/each

Specifications

Dimensions

  • Container Size
    8 lb
  • Net Weight
    128 oz.
  • Specific Gravity
    1.1
  • VOC Content
    2.47 %, 27 g/l
  • Weight
    8.81 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    For Lubrication
  • Color
    Silver
  • Composition
    Graphite, Nickel, Petroleum Distillates, Sodium Petroleum Sulfonates, Aluminum
  • Container Type
    Can
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340511521
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    351-60AR-580
  • Standards Met
    ABS
  • Temperature Range
    -54 to +1315 °C
  • Type
    High Temperature
  • UPC_NO
    079340511521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)