Overview
Mfr description
209752 51213 MAXI COAT 1GA CN
- Heavy-duty coating that provides long-term protection for metal parts, equipment and machinery
- Forms a protective, waxy film which seals out moisture, air, acid and other corrosive elements
- Great for protecting parts in storage
- Removable with Loctite® Electrical Contact Cleaner
Specifications
- TypeRust Preventative Coating
- ColorBrown
- Color FamilyBrown
- Container Size1 gal (US)
- Weight8.06 lbs
- UPC_NO079340512139
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data