Motion
51221
Penetrant - 12 oz, Aerosol Can, Orange Color
MI ITEM #01510501
MFR #51221
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - 12 oz, Aerosol Can, Orange Color
MI ITEM #01510501
MFR #51221

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$15.52/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    1.00 lbs

Details

  • Additional Details
    Loctite? Penetrating Oil. Penetrates, lubricates, and displaces moisture. Protects against rust and corrosion. Contains no ozone-depleting compounds.
  • Application
    General Purpose
  • Color
    Orange
  • Container Type
    Aerosol Can
  • Manufacturer Product Page
  • Manufacturer Upc Number
    079340512214
  • Temperature Range
    Maximum of +100 °F
  • Type
    Penetrant
  • UPC_NO
    079340512214

Overview

Mfr description
198792 51221 PENETRATING OIL 12FO AE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought