Motion
LB N-5000
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Silver
Mi Item #01510503
MFR #LB N-5000
Price$87.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Silver
Mi Item #01510503
MFR #LB N-5000

Mfr description
234280 51243 N-5000 HIPURE GR ANTISZ
  • Nickel-based
  • Lubricates and protects Class 1, 2, and 3 power plant hardware
  • Recommended for highly corrosive environments to 2400°F (1315°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.79/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.66 lbs

Details

  • Color
    Silver
  • Composition
    Graphite, Nickel, White Mineral Oil
  • Features & Benefits
    • Nickel-based • Lubricates and protects Class 1, 2, and 3 power plant hardware • Recommended for highly corrosive environments to 2400°F (1315°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340512436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)