Motion
51245
General Purpose Anti-Seize Lubricant - 8 lb, Can, Color: Silver
MI ITEM #01510504
MFR #51245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 8 lb, Can, Color: Silver
MI ITEM #01510504
MFR #51245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
303543 51245 N-5000 HIPURE GR ANTISZ

Specifications

  • Type
    General Purpose
  • Container Type
    Can
  • Container Size
    8 lb
  • Composition
    Graphite, Nickel, White Mineral Oil
  • Color
    Silver
  • Temperature Range
    -29 to +1315 °C
  • Nuclear Grade
    Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Manufacturer Upc Number
    079340512450
  • Additives Included
    No Additives
  • Anti-Seize Type
    Nuclear Grade Anti-Seize
  • Application
    Lubrication
  • Flash Point
    424.4 °F
  • Form
    Paste
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • Net Weight
    128 oz.
  • NSF Rating
    Not Rated
  • Series
    N-5000
  • Specific Gravity
    1.2
  • Weight
    8.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text