Motion
LB N-5000
General Purpose Anti-Seize Lubricant - 2 lb, Can, Color: Silver
Mi Item #01510505
MFR #LB N-5000
Price$285.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 2 lb, Can, Color: Silver
Mi Item #01510505
MFR #LB N-5000

Mfr description
234282 51246 N-5000 HIPURE GR ANTISZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.43/each

Specifications

Dimensions

  • Container Size
    2 lb
  • Net Weight
    32 oz.
  • Specific Gravity
    1.2
  • Weight
    2.37 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Nuclear Grade Anti-Seize
  • Application
    Lubrication
  • Color
    Silver
  • Composition
    Nickel, White Mineral Oil, Graphite
  • Container Type
    Can
  • Flash Point
    424.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340512467
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Nuclear Grade
    Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    5SY4
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340512467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)