Motion
LB 8013
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Silver
Mi Item #01510509
MFR #LB 8013
Price$82.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Silver
Mi Item #01510509
MFR #LB 8013

Mfr description
234288 51272 N-7000 HIPURE GR 8OZ BT
  • Metal-free formulation that provides high levels of purity and excellent lubricating properties
  • For Class 1, 2, and 3 power plant hardware
  • Temperature-resistant to 2400°F (1315°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.14/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.66 lbs

Details

  • Color
    Silver
  • Composition
    Butyl Hydroxytoluene, Calcium Distearate, Calcium Oxide, Graphite, White Mineral Oil
  • Features & Benefits
    • Metal-free formulation that provides high levels of purity and excellent lubricating properties • For Class 1, 2, and 3 power plant hardware • Temperature-resistant to 2400°F (1315°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340512726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)