Motion
LB 8008
C5-A High Temperature Anti-Seize Lubricant - 7 g, Pouch, Color: Copper
MI ITEM #01510511
MFR #LB 8008
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A High Temperature Anti-Seize Lubricant - 7 g, Pouch, Color: Copper
MI ITEM #01510511
MFR #LB 8008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
234292 51277 C5A COPPER BASE ANTISZ 7GR

Specifications

  • Type
    High Temperature
  • Container Size
    7 g
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica
  • Color
    Copper
  • Temperature Range
    -29 to +982 °C
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • UPC_NO
    079340512771
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought