Motion
LB N-5000
General Purpose Anti-Seize Lubricant - 1 oz, Tube, Color: Silver
Mi Item #01510514
MFR #LB N-5000
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 oz, Tube, Color: Silver
Mi Item #01510514
MFR #LB N-5000

Mfr description
234313 51346 N-5000 HIPURE GR ANTISZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.10/each

Specifications

Dimensions

  • Container Size
    1 oz
  • Net Weight
    1 oz.
  • Specific Gravity
    1.2
  • VOC Content
    No VOC
  • Weight
    0.09 lbs

Details

  • Additives Included
    No Additives
  • Anti-Seize Type
    Nuclear Grade Anti-Seize
  • Application
    For Highly Corrosive Environments
  • Color
    Silver
  • Composition
    Nickel, White Mineral Oil, Graphite
  • Container Type
    Tube
  • Flash Point
    424.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340513464
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Nuclear Grade
    Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    N-5000
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose
  • UPC_NO
    079340513464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)