Motion
LB 8801
High Temperature Anti-Seize Lubricant - 150 g, Tube, Color: Silver
Mi Item #01510515
MFR #LB 8801
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 150 g, Tube, Color: Silver
Mi Item #01510515
MFR #LB 8801

Mfr description
234317 51360 SILICONE LUBRICANT 5.3OZ TB
  • Multi-purpose lubricant stops sticking, friction, squeaking and binding of moving parts
  • Non-gumming
  • Will not mar paint, rubber or plastic surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.70/each

Specifications

Dimensions

  • Container Size
    150 g
  • Specific Gravity
    0.95
  • Weight
    0.37 lbs

Details

  • Color
    Silver
  • Composition
    Propane, Silicone, Butane
  • Container Type
    Tube
  • Features & Benefits
    • Multi-purpose lubricant stops sticking, friction, squeaking and binding of moving parts • Non-gumming • Will not mar paint, rubber or plastic surfaces • Waterproofs and electrically insulates
  • Flash Point
    Greater than 199.4 °F
  • Grease Color
    Clear
  • Grease Thickener
    Silicone
  • Manufacturer Upc Number
    079340513600
  • Max Operating Temperature
    400 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Standards Met
    CFIA
  • Temperature Range
    Maximum of +400 °F
  • Type
    Di-Electric Grease
  • UPC_NO
    079340513600
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)