1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
SI 5011CL
Superflex Silicone Sealant - Transparent, Oxime Base, Tube, 80 ml, 24 hr Cure Time, Form: Paste
MI ITEM #
01510516
MFR #
SI 5011CL
Price
$25.36
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
LOCTITE CORPORATION SI 5011CL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
SI 5011CL
Superflex Silicone Sealant - Transparent, Oxime Base, Tube, 80 ml, 24 hr Cure Time, Form: Paste
MI ITEM #
01510516
MFR #
SI 5011CL
Mfr description
234323 51387 SPRFLX NON-CORR RTV 80ML
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.36
/each
Add to Cart
Specifications
Dimensions
Package Size
80 ml
Weight
0.30 lbs
Details
Application
Bonding, Sealing
Color
Transparent
Cure Time
24 hr
Operating Temperature Range
-75 to +500 °F
Package Type
Tube
UPC_NO
079340513877
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items