Motion
SI 5011CL
Superflex Silicone Sealant - Transparent, Oxime Base, 300 ml, Cartridge, 24 hr Cure Time, Form: Paste
MI ITEM #01510517
MFR #SI 5011CL
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superflex Silicone Sealant - Transparent, Oxime Base, 300 ml, Cartridge, 24 hr Cure Time, Form: Paste
MI ITEM #01510517
MFR #SI 5011CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.03/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.04
  • Weight
    0.81 lbs

Details

  • Application
    Bonding, Sealing
  • Chemical Base
    Oxime
  • Color
    Transparent
  • Cure Time
    24 hr
  • Operating Temperature Range
    -75 to +500 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Type
    Flexible sealants
  • UPC_NO
    079340513884

Overview

Mfr description
234325 51388 NON CORROS CLEAR RTV 300ML
  • Neutral curing and non-corrosive
  • For aluminum, concrete and electrical applications
  • Temperature-resistant to 400°F (204°C) continuous service, 500°F (260°C) intermittent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought