Motion
LB N-5000
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
MI ITEM #01510518
MFR #LB N-5000
Your Price$172.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
MI ITEM #01510518
MFR #LB N-5000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$172.15/each(List $206.57)

Overview

Mfr description
234341 51572 HIPERF N5000 ANTISEIZE 1LB

Specifications

  • Type
    General Purpose
  • Container Size
    1 lb
  • Composition
    Graphite, Nickel, White Mineral Oil
  • Color
    Silver
  • Temperature Range
    -29 to +1315 °C
  • Nuclear Grade
    Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • UPC_NO
    079340515727
  • Weight
    1.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text