Motion
LB 8009
General Purpose, High Temperature Anti-Seize Lubricant - 2.3 lb, Can, Color: Black
MI ITEM #01510521
MFR #LB 8009
Price$187.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose, High Temperature Anti-Seize Lubricant - 2.3 lb, Can, Color: Black
MI ITEM #01510521
MFR #LB 8009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$187.26/each

Specifications

Dimensions

  • Container Size
    2.3 lb
  • Weight
    2.49 lbs

Details

  • Color
    Black
  • Composition
    Calcium Distearate, Calcium Dodecylbenzene Sulfonate, Calcium Fluoride, Graphite, Mineral Oil, Petroleum Distillates, Silica
  • Features & Benefits
    • Excellent lubricity • Metal-free formulation provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals up to 2400°F (1315°C)
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.134
  • Temperature Range
    -29 to +1315 °C
  • Type
    General Purpose, High Temperature
  • UPC_NO
    079340516076

Overview

Mfr description
234349 51607 HEAVY DUTY ANTISZ 2LB 3OZ
  • Excellent lubricity
  • Metal-free formulation provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals up to 2400°F (1315°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought