Motion
LB 8009
High Temperature Anti-Seize Lubricant - 45 lb, Pail, Color: Black
MI ITEM #01510522
MFR #LB 8009
Price$1,670.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 45 lb, Pail, Color: Black
MI ITEM #01510522
MFR #LB 8009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,670.52/each

Specifications

Dimensions

  • Container Size
    45 lb
  • Net Weight
    720 oz.
  • Specific Gravity
    1.18
  • VOC Content
    Greater Than 3 %
  • Weight
    46.13 lbs

Details

  • Additives Included
    Graphite
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Lubrication
  • Color
    Black
  • Composition
    Calcium Dodecylbenzene Sulfonate, Calcium Fluoride, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Silica, Calcium Distearate
  • Container Type
    Pail
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340516083
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    ANN
  • Standards Met
    CFIA Listed
  • Temperature Range
    -29 to +1315 °C
  • Type
    High Temperature
  • UPC_NO
    079340516083

Overview

Mfr description
234351 51608 HEAVY DUTY ANTISEIZE 45LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought