Motion
LB 8009
High Temperature Anti-Seize Lubricant - 1 oz, Tube, Color: Black
Mi Item #01510523
MFR #LB 8009
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Temperature Anti-Seize Lubricant - 1 oz, Tube, Color: Black
Mi Item #01510523
MFR #LB 8009

Mfr description
234353 51609 HEAVY DUTY ANTI-SEIZE 1OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Container Size
    1 oz
  • Net Weight
    1 oz.
  • Specific Gravity
    1.18
  • VOC Content
    0.03
  • Weight
    0.08 lbs

Details

  • Additives Included
    Graphite
  • Anti-Seize Type
    Anti-Seize Compound
  • Application
    Provides Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft Metals
  • Color
    Black
  • Composition
    Calcium Dodecylbenzene Sulfonate, Calcium Fluoride, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Silica, Calcium Distearate
  • Container Type
    Tube
  • Flash Point
    199.4 °F
  • Form
    Paste
  • Manufacturer Upc Number
    079340516090
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    Not Rated
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Series
    ANN
  • Temperature Range
    -29 to +1315 °C
  • Type
    High Temperature
  • UPC_NO
    079340516090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)