Motion
MR 5438
Pipe Thread Sealant - 1 pt, Brush Top Can, White Color
Mi Item #01510538
MFR #MR 5438
Price$65.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 1 pt, Brush Top Can, White Color
Mi Item #01510538
MFR #MR 5438

Mfr description
1537780 80726 16 OZ NO MORE LEAKS WHIT
  • Seals plastic pipes and allows easy disassembly
  • Specially formulated without the added lubricity of PTFE to avoid cracked fittings caused by over-tightened plastic joints
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$65.80/each

Specifications

Dimensions

  • Package Size
    1 pt (US)
  • Weight
    1.57 lbs

Details

  • Aerobic Or Anaerobic
    Aerobic
  • Chemical Base
    Isopropyl Alcohol
  • Color
    White
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Brush Top Can
  • Product Form
    Paste
  • Series
    No More Leaks
  • UPC_NO
    079340001251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)