Motion
SF F720
Color Guard Rubber Coating - 1 gal, Yellow Color
MI ITEM #01510548
MFR #SF F720
Your Price$276.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Color Guard Rubber Coating - 1 gal, Yellow Color
MI ITEM #01510548
MFR #SF F720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$276.93/each(List $328.20)

Overview

Mfr description
338134 34989 COLOR GUARD YELLOW 1GA CN

Specifications

  • Type
    Rubber Coating
  • Color
    Yellow
  • Color Family
    Yellow
  • Container Size
    1 gal (US)
  • Dry Time
    4 h
  • Coverage Range
    180 ft²
  • Min Application Temperature
    -30 °F
  • Max Application Temperature
    +200 °F
  • Standards Met
    ASTM B-117, ASTM E-96, ASTMG-53-84, CFIA
  • Package Quantity
    4
  • Weight
    8.50 lbs
  • UPC_NO
    079340349896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text