Motion
SF F720
Color Guard Rubber Coating - 14-1/2 fl oz, Black Color
MI ITEM #01510551
MFR #SF F720
Price$40.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Color Guard Rubber Coating - 14-1/2 fl oz, Black Color
MI ITEM #01510551
MFR #SF F720

Mfr description
338124 34979 COLOR GUARD BLACK 14.5OZ CN
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$40.17/each

Specifications

Dimensions

  • Container Size
    14-1/2 fl oz (US)
  • Coverage Range
    180 ft²
  • Weight
    1.09 lbs

Details

  • Color
    Black
  • Color Family
    Black
  • Dry Time
    4 h
  • Max Application Temperature
    +200 °F
  • Min Application Temperature
    -30 °F
  • Package Quantity
    12
  • Standards Met
    ASTM B-117, ASTM E-96, ASTMG-53-84, CFIA
  • Type
    Rubber Coating
  • UPC_NO
    079340349797

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)