Motion
SI 5920
Gasket Sealant - Paste, Copper Color, 300 ml, Cartridge
Mi Item #01510564
MFR #SI 5920
Price$49.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Copper Color, 300 ml, Cartridge
Mi Item #01510564
MFR #SI 5920

Mfr description
235479 82046 5920 COPPER RTV 300ML CQ
  • One-part RTV silicone that has superior flexibility and adhesion
  • Excellent high temperature resistance
  • Medium body and easy to dispense
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.31/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.05

Details

  • Application
    Timing Gear Covers, Valve Covers
  • Chemical Base
    Oxime Silicone Rubber
  • Color
    Copper
  • Container Capacity
    10 oz
  • Container Type
    Cartridge
  • Cure Time
    2 hrs
  • Fixture Time
    60 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -65 to +700 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    CFIA
  • Substrate
    Metal, Glass, Natural and Synthetic Fibers, Wood, Ceramics, Silicone Rubbers, Pointed Surfaces, and Many Plastic Substrates
  • Type
    Low Odor, Noncorrosive
  • UPC_NO
    079340820463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)