Motion
EA 9490
Fixmaster EA 9480 ™ Underwater Repair Epoxy - 4 oz Package, 15 min Cure Time, White color
Mi Item #01510565
MFR #EA 9490
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixmaster EA 9480 ™ Underwater Repair Epoxy - 4 oz Package, 15 min Cure Time, White color
Mi Item #01510565
MFR #EA 9490

Mfr description
235487/82093 9490 UNDERWATR REPAIR EPOXY
  • Putty-like material ideal for plumbing, irrigation and marine applications because it is unaffected by chlorinated or salt water
  • Will stick to wet surfaces
  • Ideally suited for underwater repairs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Package Size
    4 oz

Details

  • Color
    White
  • Cure Time
    15 min
  • Flammability
    Flammable
  • Operating Temperature Range
    Maximum of +300 °F
  • Package Type
    Stick
  • UPC_NO
    079340820937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)