Motion
36782
Viperlube Multipurpose Grease - General Purpose, Calcium Carbonate, Petroleum, Petroleum Distillates, Polyalphaolefin, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade
Mi Item #01510576
MFR #36782
Price$37.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viperlube Multipurpose Grease - General Purpose, Calcium Carbonate, Petroleum, Petroleum Distillates, Polyalphaolefin, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, White Color, Food Grade
Mi Item #01510576
MFR #36782

Mfr description
457457 36782 VIPERLUBE GREASE 400GR
  • NLGI Grade 2/Severe Duty GC-LB Grease provides superior protection for equipment exposed to a wide range of operating temperatures and environments
  • Use as a lubricant and protective anti-rust film on bearings, machine parts, equipment or as a release agent on gaskets and seals
  • NSF H1 rated for incidental food contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.14/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Weight
    0.96 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Calcium Carbonate, Petroleum Distillates, Petroleum, Polyalphaolefin, Synthetic Oil, Zinc Oxide
  • Container Type
    Cartridge
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • Type
    General Purpose
  • UPC_NO
    079340367821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)