Motion
37061
Multipurpose Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 30 lb Size, Pail Container, Food Grade
Mi Item #01510579
MFR #37061
Price$806.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Synthetic Oil Composition, 2 NLGI Grade, 30 lb Size, Pail Container, Food Grade
Mi Item #01510579
MFR #37061

Mfr description
459782 37061 VIPERLUBE SYN LUBR GRS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$806.53/each

Specifications

Dimensions

  • Container Size
    30 lb
  • NLGI Grade
    2
  • Weight
    33.83 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Composition
    Synthetic Oil
  • Container Type
    Pail
  • Dropping Point
    +500 °F
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Type
    General Purpose
  • UPC_NO
    079340370616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)