Motion
36780
Viperlube Multipurpose Grease - General Purpose, Calcium Carbonate, Petroleum, Petroleum Distillates, Polyalphaolefin, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 1 cm³ Size, Pouch Container, White Color, Food Grade
Mi Item #01510585
MFR #36780
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viperlube Multipurpose Grease - General Purpose, Calcium Carbonate, Petroleum, Petroleum Distillates, Polyalphaolefin, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 1 cm³ Size, Pouch Container, White Color, Food Grade
Mi Item #01510585
MFR #36780

Mfr description
457453 36780 VIPERLUBE (SYN GREASE) 1CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Container Size
    1 cm³
  • NLGI Grade
    2
  • Weight
    0.01 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Calcium Carbonate, Petroleum Distillates, Petroleum, Polyalphaolefin, Synthetic Oil, Zinc Oxide
  • Container Type
    Pouch
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • Type
    General Purpose
  • UPC_NO
    079340367807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)