Motion
SUPER LUBE
Multipurpose Grease - General Purpose, 120 lb, Pail
MI ITEM #01510586
MFR #SUPER LUBE
Price$3,992.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, 120 lb, Pail
MI ITEM #01510586
MFR #SUPER LUBE

Mfr description
235521 82357 SPR LUBE 120 LB. PL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,992.00/each

Specifications

Dimensions

  • Container Size
    120 lb
  • Weight
    130.12 lbs

Details

  • Application
    Multipurpose
  • Container Type
    Pail
  • Manufacturer Upc Number
    079340823570
  • Type
    General Purpose
  • UPC_NO
    079340823570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)